Zoro Homepage

Headers & Wire Housings Cp-6.5 Plug Hsg Dr Pa66 Gw Nat 6Ckt

  • Mfr # 2034382611

  • Zoro # G905910111


product price: $0.36
/ea
Sold in multiples of 250 for $90.00

Key Features

Color
Natural
Number of Rows
2
Connector Type
Plug
Material
Nylon
Hole Center to Center
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2034382611
Zoro #
G905910111
UPC #
-
Country of Origin
India

Details

Color
Natural
Number of Rows
2
Connector Type
Plug
Material
Nylon
Hole Center to Center
6.5 mm
Max. Temp.
105°C
Standards
UL E29179
Features
Glow-Wire Capable
Number of Contacts
6
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.