Zoro Homepage

Headers & Wire Housings Duraclik Tpa Wtb Rec Hsg 3Ckt

  • Mfr # 5051510300

  • Zoro # G005910158


product price: $0.12
/ea
Sold in multiples of 750 for $90.00

Key Features

Color
Black
Number of Rows
1
Series
505151
Application
Automotive, Signal, Wire-to-Board
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051510300
Zoro #
G005910158
UPC #
-
Country of Origin
Japan

Details

Color
Black
Number of Rows
1
Series
505151
Application
Automotive, Signal, Wire-to-Board
Hole Center to Center
2 mm
Max. Temp.
125°C
Connector Type
Receptacle
Standards
UL E29179
Material
Polyester Alloy
Number of Ports
1
Flammability Rating
SC-0
Number of Contacts
3
Polarized to Mating Part
Yes
Circuits (maximum)
3
Product Name
DuraClik
Pitch - Mating Interface
2.00mm
Keying to Mating Part
None
Flammability
94V-2
Material - Resin
Polyester Alloy
Glow-Wire Capable
No
UL
E29179
Lock to Mating Part
Yes
Stackable
No
Temperature Range - Operating
-40° to +125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.