Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Headers & Wire Housings Mega-Fit Tpa 1Ckt 94 V-0 Nat 1054150001

Headers & Wire Housings Mega-Fit Tpa 1Ckt 94 V-0 Nat (Discontinued)

  • Mfr # 1054150001
  • Zoro # G705783908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054150001
Zoro #
G705783908
UPC #
-
Country of Origin
China

Details

Item
Terminal Position Assurance
Color
Natural
Number of Rows
1
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Max. Temp.
120°C
Number of Contacts
1
Series
105415
Product Name
Mega-Fit
Lock to Mating Part
Yes
Circuits (Loaded)
1
Material - Resin
Nylon
Component Type
Terminal Position Assurance
Temperature Range - Operating
-40° to +105°C, -40° to +120°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.