Zoro Homepage

Headers & Wire Housings Minifit Hcs Vt Hdr Dr V-2 24Ckt

  • Mfr # 444742411

  • Zoro # G505914137


product price: $4.19
/ea
Sold in multiples of 27 for $113.13

Key Features

Application
Board-to-Board, Power, Wire-to-Board
Series
44474
Material - Plating Mating
Tin
Max-Temp
240
Flammability
94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444742411
Zoro #
G505914137
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
1.80mm

Details

Application
Board-to-Board, Power, Wire-to-Board
Series
44474
Material - Plating Mating
Tin
Max-Temp
240
Flammability
94V-2
Orientation
Vertical
Number of Rows
2
Voltage - Maximum
600V
Plating min - Mating
2.540µm
UL
E29179
Component Type
PCB Header
Max-Duration
5
CSA
LR19980
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
Yes
Pitch - Mating Interface
4.20mm
Shrouded
Fully
Current - Maximum per Contact
11.0A
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)
Durability (mating cycles max)
30
Glow-Wire Capable
Yes
PCB Retention
Yes
Max-Cycle
1
Termination Interface Style
Through Hole
Material - Resin
Nylon
Breakaway
No
Stackable
No
Color - Resin
Natural
Product Name
Mini-Fit HCS
Circuits (Loaded)
24
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.