Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Minifitmax Vrt Hdr Dr 6Ckt Blk

  • Mfr # 2125201006

  • Zoro # G505913215


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power, Wire-to-Board
Series
212520
Features
Glow-Wire Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125201006
Zoro #
G505913215
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power, Wire-to-Board
Series
212520
Features
Glow-Wire Capable
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Through Hole
Hole Center to Center
4.2 mm
Contact Finish
Tin Plated
Number of Contacts
6
Current Rating
20 A
Number of Rows
2
Polarized to PCB
Yes
Material - Metal
Copper Alloy
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
Temperature Range - Operating
-40° to +105°C
First Mate / Last Break
No
Material - Resin
Liquid Crystal Polymer
Voltage - Maximum
600V AC (RMS)/DC
PCB Locator
Yes
Circuits (Loaded)
6
Guide to Mating Part
No
Glow-Wire Capable
Yes
Shrouded
Fully
Product Name
Mini-Fit Max
Lock to Mating Part
Yes
Component Type
PCB Header
Keying to Mating Part
Yes
Durability (mating cycles max)
30
Orientation
Vertical
Pitch - Mating Interface
4.20mm
Breakaway
No
Current - Maximum per Contact
20.0A
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.