
Headers & Wire Housings Mtyspox Plg Hsg 4Ckt Pos Lck W/Optl Pm
Mfr # 511140410
Zoro # G305911107
product price: $0.10
/eaSold in multiples of 900 for $90.00
Key Features
Color
Natural
Number of Rows
1
Series
51114
Application
Power
Sub-Category
Crimp Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511140410
Zoro #
G305911107
UPC #
800754310086
Country of Origin
Japan
Details
Item
Mighty-SPOX Connector System
Color
Natural
Number of Rows
1
Series
51114
Application
Power
Sub-Category
Crimp Housings
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Connector Type
Plug
Material
Polyester
Hole Center to Center
3.5 mm
Number of Contacts
4
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.