Zoro Homepage

Headers & Wire Housings New Mini Fit Conn W Mini Fit Conn Assy

  • Mfr # 39294069

  • Zoro # G405910789


product price: $3.15
/ea
Sold in multiples of 35 for $110.25

Key Features

Number of Rows
2
Series
5569
Application
Power, Wire-to-Board
Product Name
Mini-Fit Jr.
Flammability
94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39294069
Zoro #
G405910789
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.