Zoro Homepage

Headers & Wire Housings Picoflex 12P Hsg Lopro Idt Au

  • Mfr # 903273312

  • Zoro # G605911531


product price: $2.89
/ea
Sold in multiples of 5000 for $14,450.00

Key Features

Color
White
Min. Single Wire Size
28 AWG
Number of Rows
2
Max. Single Wire Size
26 AWG
Series
90327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903273312
Zoro #
G605911531
UPC #
-
Country of Origin
Ireland

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
1 mm
Wire Insulation Diameter
1.00mm max.
Wire Size (AWG)
26, 28

Details

Color
White
Number of Rows
2
Series
90327
Max. Voltage
250V
Terminal Type
IDT or Pierce
Material
Polyester
Hole Center to Center
1.27 mm
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Current Rating
1.2 A
Number of Contacts
12
Contact Finish
Palladium Nickel Plated
Flammability Rating
UL 94V-0
Terminal Finish
Gold Plated
PCB Locator
No
Entry Angle
Vertical
Pitch - Mating Interface
1.27mm
Material - Resin
Polyester
CSA
LR19980
Material - Plating Termination
Gold
Polarized to Mating Part
Yes
Glow-Wire Capable
No
UL
E29179
Gender
Receptacle
Shrouded
Fully
Polarized to PCB
No
Circuits (Loaded)
12
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Wire/Cable Type
Ribbon Cable
Component Type
Housing
Material - Metal
Phosphor Bronze
Product Name
Picoflex
Stackable
No
Lock to Mating Part
Yes
PCB Retention
None
Material - Plating Mating
Gold
Current - Maximum per Contact
1.2A
Durability (mating cycles max)
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.