Zoro Homepage

Headers & Wire Housings Picoflex 26P Hdr Au R/A Lp W/Pcb Pegs

  • Mfr # 903257026

  • Zoro # G005914941


product price: $6.95
/ea
Sold in multiples of 15 for $104.25

Key Features

Application
Signal, Wire-to-Board
Series
90325
Current - Maximum per Contact
1.2A
Voltage - Maximum
250V
Material - Metal
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903257026
Zoro #
G005914941
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
90325
Current - Maximum per Contact
1.2A
Voltage - Maximum
250V
Material - Metal
Brass
Stackable
No
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
PCB Retention
Yes
Material - Plating Mating
Gold
CSA
LR19980
Component Type
PCB Header
First Mate / Last Break
No
Color - Resin
Black
Keying to Mating Part
None
Number of Rows
1
Breakaway
No
UL
E29179
Durability (mating cycles max)
100
Orientation
Vertical
Polarized to PCB
Yes
Termination Interface Style
Through Hole
Product Name
Picoflex
Guide to Mating Part
No
Lock to Mating Part
Yes
Flammability
94V-0
Pitch - Mating Interface
1.27mm
Circuits (Loaded)
26
Shrouded
No
Material - Resin
Polyester
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.