Zoro Homepage

Heavy Duty Power Connectors Extreme Lphpower Header, Right-Angle, 4 Power Contacts, Select Gold

  • Mfr # 459854912

  • Zoro # G805964108


product price: $6.15
/ea
Sold in multiples of 15 for $92.25

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459854912
Zoro #
G805964108
UPC #
800756694870
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
30 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
230 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
230°C
Terminal Type
Through Hole
Sub-Category
PCB Headers
Hole Center to Center
12 mm (Mating Interface); 2 mm, 2.5 mm (Termination Interface)
Features
Surface Mount Compatible
Number of Contacts
4
Number of Rows
2
Current Rating
30 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Heavy Duty Power Connectors Extreme Lphpower Header, Right-Angle, 4 Power Contacts, Select Gold (Au) Plating, For 3.18Mm Thick Pc Board, With Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.