Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Multicat R/A Header 3 Circ Blk Key A

  • Mfr # 2018431030

  • Zoro # G305948615


product price: $14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Max. Temp.
150°C
Max. Voltage
1000V AC/DC
Application
Power, Wire-to-Board
Series
201843
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018431030
Zoro #
G305948615
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
0.102 µm
PCB Thickness - Recommended
2.50mm

Details

Max. Temp.
150°C
Max. Voltage
1000V AC/DC
Application
Power, Wire-to-Board
Series
201843
Standards
UL E29179
Color
Black
Material
PEI
Hole Center to Center
7.4 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Current Rating
40 A
Number of Contacts
3
Number of Rows
1
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Glow-Wire Capable
No
Current - Maximum per Contact
40.0A
Circuits (Loaded)
3
Durability (mating cycles max)
500
First Mate / Last Break
No
Material - Metal
Copper Alloy
Temperature Range - Operating
-40° to +150°C
UL
E29179
Guide to Mating Part
No
Pitch - Mating Interface
7.40mm
Material - Plating Termination
Tin
Product Name
MultiCat
Material - Plating Mating
Gold
Plating min - Mating
0.102µm
Breakaway
No
Flammability
94V-0
Polarized to Mating Part
Yes
Orientation
Right Angle
Material - Resin
PEI
Keying to Mating Part
Yes
Component Type
PCB Header
Shrouded
Yes
Polarized to PCB
Yes
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.