Zoro Homepage

Heavy Duty Power Connectors Power Conn Pin Hsg Power Conn Pin Hsg

  • Mfr # 512031200

  • Zoro # G805979362


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Color
Natural
Number of Rows
2
Max. Voltage
250V AC; 300V DC
Material
Nylon
Hole Center to Center
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512031200
Zoro #
G805979362
UPC #
-
Country of Origin
Japan

Details

Color
Natural
Number of Rows
2
Max. Voltage
250V AC; 300V DC
Material
Nylon
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E29179
Connector Type
Male
Number of Ports
1
Max. Temp.
125°C
Flammability Rating
UL 94V-0
Number of Contacts
12
Current Rating
43 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.