Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Robot End Bell Cap S Bot End Bell Cap Set

  • Mfr # 585500001

  • Zoro # G705982578


product price: $21.55
/ea
Sold in multiples of 5 for $107.75

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Panel-Mount, Wire-to-Wire
Series
58550
Current Rating
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585500001
Zoro #
G705982578
UPC #
-
Country of Origin
Japan

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Panel-Mount, Wire-to-Wire
Series
58550
Current Rating
2.5 A
PCB Locator
No
Shielded
No
Durability (mating cycles max)
50
Current - Maximum per Contact
2.5A
Temperature Range - Operating
-55° to +105°C
Voltage - Maximum
250V AC (RMS)/DC
Orientation
Vertical
Product Name
HMC
Component Type
Bell Cap Assembly
Lock to Mating Part
Yes
Waterproof / Dustproof
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.