Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Robot End Bell Cap S Bot End Bell Cap Set

  • Mfr # 585500002

  • Zoro # G805982577


product price: $35.69
/ea
Sold in multiples of 3 for $107.07

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Current Rating
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585500002
Zoro #
G805982577
UPC #
-
Country of Origin
Japan

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Current Rating
1.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.