Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Scpc Connector 3 Loaded Ckt Coc-2

  • Mfr # 194011000

  • Zoro # G205963411


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Color
Clear, Natural
Maximum Voltage
300 V
Current
20 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
5VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194011000
Zoro #
G205963411
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
12 AWG
Min. Single Wire Size
14 AWG
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
12, 14
Minimum Single Wire Size
14 AWG
Maximum Single Wire Size
12 AWG

Details

Color
Clear, Natural
Maximum Voltage
300 V
Current
20 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
5VA
Standards
CSA Certified; UL E182087
Material
Polycarbonate, Polyester
Series
19401
Max. Voltage
300V
Application
Wire-to-Wire
Hole Center to Center
10.6 mm
Terminal Type
IDT or Pierce
Contact Finish
Tin Plated
Max. Temp.
85°C
Current Rating
20 A
Number of Contacts
3
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94-5VA
Current - Maximum per Contact
20.0A
CSA
LR18689
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Flammability
94-5VA
Lock to Mating Part
Yes
Product Name
SCPC
Durability (mating cycles max)
250
Circuits Detail
3 Circuits with Ground
Orientation
Vertical
Polarized to Mating Part
Yes
UL
E182087
Pitch - Mating Interface
10.60mm
Component Type
Plug, Receptacle
Plating min - Mating
1.016µm
Temperature Range - Operating
-35° to +85°C
Material - Metal
High Copper Alloy
Material - Resin
Polycarbonate, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.