
HIGH CONST.HOOD SIDE/ENT 4P.PG21 NO TUBE
Mfr # 936013670
Zoro # G000416310
product price: $70.99
/eaKey Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936013670
Zoro #
G000416310
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg21
Component Size
24B «104X27»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Material
Aluminum
Finish
Polyester Powder Coated
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Entry Location
Side
Material - Peg
Stainless Steel
Number of Pegs
4
Material - Hood
Die-cast Aluminum
Thread Type
(Pg)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.