
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936011661
Zoro #
G300415471
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
10B «57X27»
Thread Size
Pg29
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
IP Rating
IP66
Material
Aluminum
Lock to Mating Part
Yes
Entry Location
Side
Hood Coating
Polyester Powder
Material - Peg
Stainless Steel
Material - Hood
Die-cast Aluminum
Number of Pegs
4
Thread Type
(Pg)
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.