
High Speed / Modular Connectors 11X6 Dc Rec Unguided
Mfr # 757101006
Zoro # G105926554
product price: $28.69
/eaSold in multiples of 3 for $86.07
Key Features
Max. Voltage
120V AC/DC
Max. Temp.
80°C
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
757101006
Zoro #
G105926554
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
120V AC/DC
Max. Temp.
80°C
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
132
Number of Rows
11
Contact Finish
Gold Plated
Current Rating
1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.