Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Gbx 4-Pair 10-Column Open Lf Bp Assembly

  • Mfr # 758380105

  • Zoro # G205926546


product price: $10.79
/ea
Sold in multiples of 11 for $118.69

Key Features

Max. Temp.
105°C
Max. Voltage
120V AC/DC
Application
Backplane
Series
75838
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758380105
Zoro #
G205926546
UPC #
822350628402
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Backplane Connector
Max. Temp.
105°C
Max. Voltage
120V AC/DC
Application
Backplane
Series
75838
Standards
UL E29179
Sub-Category
Backplane Connectors
Material
High Temperature Thermoplastic
Hole Center to Center
1.85 mm
Terminal Type
Through Hole - Compliant Pin
Features
Surface Mount Compatible; Open Header
Color
Gray
Number of Contacts
80
Contact Finish
Gold Plated
Number of Rows
8
Flammability Rating
UL 94V-0
Current Rating
1 A
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.