Zoro Homepage

High Speed / Modular Connectors I-Trac 7 Row Bp Assy Bp Assy - 4 Col Open

  • Mfr # 760151403

  • Zoro # G705926602


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Backplane, Midplane, Orthogonal
Series
76015
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760151403
Zoro #
G705926602
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.10mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Backplane, Midplane, Orthogonal
Series
76015
Standards
UL E29179
Color
Black
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Current Rating
1 A
Flammability Rating
UL 94V-0
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Terminal Finish
Tin Plated
Number of Rows
7
Contact Finish
Gold Plated
Number of Contacts
56
Terminal Type
Through Hole - Compliant Pin
Product Name
GbX I-Trac
Temperature Range - Operating
85°C
PCB Retention
None
Flammability
94V-0
Plating min - Mating
0.762µm
Keying to Mating Part
None
Material - Metal
High Performance Alloy (HPA)
Polarized to PCB
No
Number of Pairs
4, Open Pin Field
UL
E29179
Durability (mating cycles max)
200
Shielded
No
Stackable
Yes
Guide to Mating Part
No
Orientation
Vertical
Data Rate
12.0 Gbps
First Mate / Last Break
No
PCB Locator
No
Pitch - Mating Interface
1.85mm, 3.70mm
Current - Maximum per Contact
1.0A
Material - Plating Mating
Gold
Component Type
PCB Header
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
120V AC (RMS)/DC
Material - Plating Termination
Tin
Circuits (Loaded)
56
Number of Columns
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.