Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors I-Trac 7Row 6 Column Column Open Dc Assy

  • Mfr # 760201006

  • Zoro # G705926459


product price: $14.99
/ea
Sold in multiples of 5 for $74.95

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Coplanar, Daughtercard
Series
76020
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760201006
Zoro #
G705926459
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.00mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Coplanar, Daughtercard
Series
76020
Standards
UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Terminal Type
Through Hole - Compliant Pin
Color
Black
Number of Rows
7
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
1 A
Number of Contacts
84
Flammability
94V-0
Plating min - Mating
0.762µm
Material - Resin
High Temperature Thermoplastic
Data Rate
12.0 Gbps
Orientation
Right Angle
PCB Retention
None
Material - Plating Termination
Tin
Number of Pairs
4, Open Pin Field
Real Signals (per 25mm)
48
PCB Locator
No
Component Type
PCB Receptacle
Stackable
Yes
Material - Metal
High Performance Alloy (HPA)
Pitch - Mating Interface
1.85mm, 3.70mm
Temperature Range - Operating
-55° to +80°C
Guide to Mating Part
No
UL
E29179
Product Name
GbX I-Trac
Current - Maximum per Contact
1.0A
First Mate / Last Break
No
Number of Columns
6
Shielded
No
Circuits (Loaded)
84
Durability (mating cycles max)
200
Material - Plating Mating
Gold
Polarized to PCB
No
Keying to Mating Part
None
Voltage - Maximum
120V AC (RMS)/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.