
High Speed / Modular Connectors I-Trac 7Row Right Gd Ght Gd 6 Col Dc Assy
Mfr # 760205006
Zoro # G205926706
product price: $19.49
/eaSold in multiples of 4 for $77.96
Key Features
Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Coplanar, Daughtercard
Series
76020
Standards
UL E29179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760205006
Zoro #
G205926706
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.