Zoro Homepage

High Speed / Modular Connectors Impact 4X10 Gl Open Ram Assy 4.90 0.39

  • Mfr # 764953107

  • Zoro # G405926643


product price: $30.95
/ea
Sold in multiples of 3 for $92.85

Key Features

Application
Coplanar
Series
76495
Flammability
94V-0
PCB Thickness - Recommended
1.00mm
Number of Rows
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764953107
Zoro #
G405926643
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.