Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact 85 Dc 4X10 Gr Sn

  • Mfr # 1703405020

  • Zoro # G005926593


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
170340
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703405020
Zoro #
G005926593
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
170340
Standards
UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1.35 mm; 1.9 mm
Color
Gray
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Number of Rows
12
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Number of Contacts
120
Temperature Range - Operating
-55° to +85°C
Current - Maximum per Contact
0.75A
Impedance
85Ω
PCB Retention
None
Orientation
Right Angle
Component Type
PCB Receptacle
Number of Columns
10
Data Rate
25.0 Gbps
Circuits (Loaded)
120
PCB Locator
No
Material - Resin
High Temperature Thermoplastic
Polarized to PCB
No
Number of Pairs
4
Product Name
Impact
Pitch - Mating Interface
1.35mm, 1.90mm
Plating min - Mating
0.762µm
Material - Metal
High Performance Alloy (HPA)
UL
E29179
First Mate / Last Break
No
Guide to Mating Part
Yes
Flammability
94V-0
Voltage - Maximum
30V AC (RMS)/DC
Stackable
No
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Shielded
No
Durability (mating cycles max)
200
Keying to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.