Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact 85-Ohm Bp 3X8 Open Sn

  • Mfr # 1705251807

  • Zoro # G505926444


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
170525
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705251807
Zoro #
G505926444
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
170525
Standards
UL E29179
Color
Gray
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.35 mm; 1.9 mm
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
72
Current Rating
0.75 A
Contact Finish
Gold Plated
Number of Rows
9
Durability (mating cycles max)
200
PCB Locator
No
Number of Columns
8
Material - Plating Termination
Tin
Number of Pairs
3
Keying to Mating Part
None
Current - Maximum per Contact
0.75A
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
1.35mm, 1.90mm
Plating min - Mating
0.762µm
Circuits (Loaded)
72
First Mate / Last Break
No
Material - Plating Mating
Gold
Temperature Range - Operating
-55° to +85°C
UL
E29179
Component Type
PCB Header
Stackable
No
Guide to Mating Part
No
PCB Retention
None
Voltage - Maximum
30V AC (RMS)/DC
Shielded
No
Material - Metal
High Performance Alloy (HPA)
Product Name
Impact
Data Rate
25.0 Gbps
Flammability
94V-0
Impedance
85Ω
Orientation
Vertical
Polarized to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.