High Speed / Modular Connectors Impact Bp 3X10 Dual Bp 3X10 Dual Wall Sn

  • Mfr # 761651124

  • Zoro # G205926515


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Mezzanine
Series
76165
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761651124
Zoro #
G205926515
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Mezzanine
Series
76165
Standards
UL E29179
Color
Black
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
90
Number of Rows
9
Current Rating
0.75 A
Contact Finish
Gold Plated
Plating min - Mating
0.762µm
PCB Retention
None
Impedance
100Ω
Data Rate
25.0 Gbps
Orientation
Vertical
First Mate / Last Break
No
Polarized to PCB
No
Durability (mating cycles max)
200
Stackable
No
Current - Maximum per Contact
0.75A
UL
E29179
Pitch - Mating Interface
1.90mm
Material - Metal
High Performance Alloy (HPA)
Component Type
PCB Header
PCB Locator
No
Keying to Mating Part
None
Temperature Range - Operating
-55° to +85°C
Material - Resin
High Temperature Thermoplastic
Number of Pairs
3
Material - Plating Mating
Gold
Guide to Mating Part
No
Number of Columns
10
Product Name
Impact
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Termination
Tin
Circuits (Loaded)
90
Flammability
94V-0
Shielded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.