Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Bp 3X10 Gr Sn Impact Bp 3X10 Gr Sn

  • Mfr # 761655108

  • Zoro # G005926609


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76165
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761655108
Zoro #
G005926609
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional
Series
76165
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Contact Finish
Gold Plated
Number of Rows
9
Terminal Finish
Tin Plated
Current Rating
0.75 A
Flammability Rating
UL 94V-0
Number of Contacts
90
Flammability
94V-0
Data Rate
25.0 Gbps
Polarized to PCB
Yes
Impedance
100Ω
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
90
Stackable
No
Product Name
Impact
Component Type
PCB Header
Orientation
Vertical
Material - Metal
High Performance Alloy (HPA)
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Number of Pairs
3
Current - Maximum per Contact
0.75A
PCB Retention
None
Shielded
No
Guide to Mating Part
Yes
Voltage - Maximum
30V AC (RMS)/DC
Temperature Range - Operating
-55° to +85°C
Durability (mating cycles max)
200
PCB Locator
No
First Mate / Last Break
No
UL
E29179
Number of Columns
10
Keying to Mating Part
None
Plating min - Mating
0.762µm
Pitch - Mating Interface
1.90mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.