Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Bp 6X16 Dual Bp 6X16 Dual Wall Sn

  • Mfr # 761451626

  • Zoro # G305926507


product price: $32.95
/ea
Sold in multiples of 3 for $98.85

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76145
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761451626
Zoro #
G305926507
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76145
Standards
UL E29179
Hole Center to Center
1.9 mm
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Current Rating
0.75 A
Flammability Rating
UL 94V-0
Number of Rows
18
Contact Finish
Gold Plated
Number of Contacts
288
Terminal Finish
Tin Plated
Component Type
PCB Header
Material - Metal
High Performance Alloy (HPA)
Pitch - Mating Interface
1.90mm
UL
E29179
Durability (mating cycles max)
200
Data Rate
25.0 Gbps
Material - Plating Mating
Gold
Impedance
100Ω
Orientation
Vertical
Circuits (Loaded)
288
Material - Resin
High Temperature Thermoplastic
First Mate / Last Break
No
Plating min - Mating
0.762µm
Polarized to PCB
No
Keying to Mating Part
None
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Termination
Tin
Flammability
94V-0
Guide to Mating Part
No
Temperature Range - Operating
-55° to +85°C
PCB Retention
None
Stackable
No
Number of Pairs
6
Product Name
Impact
Current - Maximum per Contact
0.75A
PCB Locator
No
Number of Columns
16
Shielded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.