Zoro Homepage

High Speed / Modular Connectors Impact Dc 4X10 Gl Sn Impact Dc 4X10 Gl Sn

  • Mfr # 761603020

  • Zoro # G705926589


product price: $21.95
/ea
Sold in multiples of 4 for $87.80

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76160
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761603020
Zoro #
G705926589
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76160
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
0.75 A
Contact Finish
Gold Plated
Number of Rows
12
Number of Contacts
120
Flammability
94V-0
Shielded
No
Durability (mating cycles max)
200
Material - Metal
High Performance Alloy (HPA)
Material - Resin
High Temperature Thermoplastic
Keying to Mating Part
None
Orientation
Right Angle
Impedance
100Ω
Guide to Mating Part
Yes
PCB Retention
None
Product Name
Impact
Material - Plating Mating
Gold
Data Rate
25.0 Gbps
First Mate / Last Break
No
Voltage - Maximum
30V AC (RMS)/DC
Stackable
No
Current - Maximum per Contact
0.75A
Plating min - Mating
0.762µm
Number of Pairs
4
PCB Locator
No
Polarized to PCB
Yes
Temperature Range - Operating
-55° to +85°C
Component Type
PCB Receptacle
Material - Plating Termination
Tin
Pitch - Mating Interface
1.90mm
UL
E29179
Number of Columns
10
Circuits (Loaded)
120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.