Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Dc 4X8 Open S Mpact Dc 4X8 Open Sn

  • Mfr # 761601038

  • Zoro # G905926594


product price: $11.29
/ea
Sold in multiples of 7 for $79.03

Key Features

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76160
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761601038
Zoro #
G905926594
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
30V AC/DC
Application
Conventional, Coplanar, Daughtercard
Series
76160
Standards
UL E29179
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
96
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Number of Rows
12
Terminal Finish
Tin Plated
Guide to Mating Part
No
Component Type
PCB Receptacle
Product Name
Impact
Keying to Mating Part
None
Flammability
94V-0
Material - Plating Termination
Tin
Pitch - Mating Interface
1.90mm
Plating min - Mating
0.762µm
Current - Maximum per Contact
0.75A
Circuits (Loaded)
96
PCB Locator
No
Shielded
No
Impedance
100Ω
Number of Columns
8
Data Rate
25.0 Gbps
Material - Plating Mating
Gold
UL
E29179
Number of Pairs
4
Material - Metal
High Performance Alloy (HPA)
PCB Retention
None
Voltage - Maximum
30V AC (RMS)/DC
Orientation
Right Angle
Material - Resin
High Temperature Thermoplastic
First Mate / Last Break
No
Durability (mating cycles max)
200
Stackable
No
Temperature Range - Operating
-55° to +85°C
Polarized to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.