Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Dc 6X10 Open Pact Dc 6X10 Open Sn

  • Mfr # 761501020

  • Zoro # G005926500


product price: $31.19
/ea
Sold in multiples of 3 for $93.57

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Coplanar, Daughtercard
Series
76150
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761501020
Zoro #
G005926500
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional, Coplanar, Daughtercard
Series
76150
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
18
Contact Finish
Gold Plated
Current Rating
0.75 A
Number of Contacts
180
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Circuits (Loaded)
180
Flammability
94V-0
First Mate / Last Break
No
Keying to Mating Part
None
Current - Maximum per Contact
0.75A
Stackable
No
Impedance
100Ω
Number of Pairs
6
Guide to Mating Part
No
Component Type
PCB Receptacle
Pitch - Mating Interface
1.90mm
Material - Resin
High Temperature Thermoplastic
Product Name
Impact
Material - Plating Termination
Tin
UL
E29179
Durability (mating cycles max)
200
Number of Columns
10
Orientation
Right Angle
Plating min - Mating
0.762µm
Shielded
No
Polarized to PCB
No
Material - Plating Mating
Gold
Material - Metal
High Performance Alloy (HPA)
PCB Retention
None
PCB Locator
No
Data Rate
25.0 Gbps
Temperature Range - Operating
-55° to +85°C
Voltage - Maximum
30V AC (RMS)/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.