Zoro Homepage

High Speed / Modular Connectors Impact Ortho Direct 4X8 W-Outrigger Sn

  • Mfr # 1715741817

  • Zoro # G205789455


product price: $62.59
/ea
Sold in multiples of 2 for $125.18

Key Features

Color
Black
Max. Voltage
30V AC/DC
Maximum Voltage
30 V
Application
Orthogonal Direct
Series
171574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715741817
Zoro #
G205789455
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Details

Item
PCB Header
Color
Black
Max. Voltage
30V AC/DC
Maximum Voltage
30 V
Application
Orthogonal Direct
Series
171574
Standards
UL E29179
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
Current Rating
0.75 A
Hole Center to Center
1.35 mm; 1.9 mm; 2.15 mm
Number of Rows
12
Contact Finish
Gold Plated
Max. Temp.
85°C
Number of Contacts
96
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Durability (mating cycles max)
200
Material - Metal
High Performance Alloy (HPA)
Current - Maximum per Contact
0.75A
Circuits (Loaded)
96
Pitch - Mating Interface
1.35mm, 1.90mm, 2.15mm
PCB Locator
No
Voltage - Maximum
30V AC (RMS)/DC
Product Name
Impact
Keying to Mating Part
None
Shielded
No
Orientation
Right Angle
UL
E29179
Temperature Range - Operating
-55° to +85°C
Material - Plating Termination
Tin
PCB Retention
Yes
Component Type
PCB Header
Number of Columns
8
Polarized to PCB
Yes
Stackable
No
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
0.762µm
Guide to Mating Part
No
Material - Plating Mating
Gold
First Mate / Last Break
No
Impedance
100Ω
Data Rate
25.0 Gbps
Number of Pairs
4
Maximum Conductors
96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.