
High Speed / Modular Connectors Impact Pwr 4Pr Rahdr Hdn Pf.76Aulf 8Ckt (Discontinued)
- Mfr # 783492044
- Zoro # G605926528
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
783492044
Zoro #
G605926528
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
250V
Max. Temp.
85°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Current Rating
20 A
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
5.2 mm (Mating Interface); 2 mm, 3.2 mm (Termination Interface)
Color
Black
Contact Finish
Gold Plated
Number of Contacts
8
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.