Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impact Pwr6Pr Ra Hdr Pf Asy.76Aulf 6Ckt

  • Mfr # 782171011

  • Zoro # G005926661


product price: $20.65
/ea
Sold in multiples of 4 for $82.60

Key Features

Max. Voltage
250V
Max. Temp.
85°C
Application
Conventional, Coplanar
Series
78217
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782171011
Zoro #
G005926661
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.50mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
85°C
Application
Conventional, Coplanar
Series
78217
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
5.2 mm (Mating Interface); 2 mm, 3.2 mm (Termination Interface)
Current Rating
20 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Contacts
6
Number of Rows
3
Contact Finish
Gold Plated
PCB Locator
No
Product Name
Impact
Circuits (Loaded)
6
Component Type
Power Header
Temperature Range - Operating
-55° to +85°C
Shielded
No
Material - Metal
Copper Alloy
Material - Resin
High Temperature Thermoplastic
Guide to Mating Part
No
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Keying to Mating Part
None
Durability (mating cycles max)
200
PCB Retention
None
Pitch - Mating Interface
5.20mm
Orientation
Right Angle
UL
E29179
Polarized to PCB
No
Flammability
94V-0
Plating min - Mating
0.762µm
Current - Maximum per Contact
20.0A
Stackable
No
Number of Pairs
6
First Mate / Last Break
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.