Zoro Homepage

High Speed / Modular Connectors Impact Ram 3X8 Gr Sn

  • Mfr # 764105807

  • Zoro # G005926708


product price: $14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76155
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764105807
Zoro #
G005926708
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.