Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Impel 1.9Mm 3X8 Ra Daughcrd Unguid

  • Mfr # 1719901038

  • Zoro # G105791053


product price: $18.25
/ea
Sold in multiples of 5 for $91.25

Key Features

Color
Black
Max. Voltage
29.9V AC/DC
Maximum Voltage
29.9 V AC/DC
Application
Coplanar, Daughtercard
Current
0.75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719901038
Zoro #
G105791053
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.30mm

Details

Item
PCB Receptacle
Color
Black
Max. Voltage
29.9V AC/DC
Maximum Voltage
29.9 V AC/DC
Application
Coplanar, Daughtercard
Current
0.75 A
Series
171990
Standards
UL E29179
Minimum Operating Temperature
-55 Degrees
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
85°C
Hole Center to Center
1.9 mm
Number of Contacts
48
Contact Finish
Gold Plated
Number of Rows
6
Current Rating
0.75 A
Terminal Finish
Nickel Plated; Tin Plated
Flammability Rating
UL 94V-0
Orientation
Right Angle
First Mate / Last Break
No
Temperature Range - Operating
-55° to +85°C
Number of Columns
8
Impedance
90Ω
Guide to Mating Part
No
UL
E29179
PCB Retention
None
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Data Rate
40.0 Gbps
Product Name
Impel
Voltage - Maximum
29.9V AC (RMS)/DC
Current - Maximum per Contact
0.75A
Number of Pairs
3
Material - Plating Termination
Nickel, Tin
Shield Type
Full Shield
PCB Locator
No
Keying to Mating Part
None
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Component Type
PCB Receptacle
Circuits (Loaded)
48
Material - Metal
High Performance Alloy (HPA)
Pitch - Mating Interface
1.90mm
Durability (mating cycles max)
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.