Zoro Homepage

High Speed / Modular Connectors Impel 1.9Mm 6X8 Vrt Bkpln Hdr Unguid Opn

  • Mfr # 1713951807

  • Zoro # G205926423


product price: $19.45
/ea
Sold in multiples of 5 for $97.25

Key Features

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Backplane
Series
171395
Hole Center to Center
1.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1713951807
Zoro #
G205926423
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.30mm
PCB Thickness - Recommended
1.00mm

Details

Max. Temp.
85°C
Max. Voltage
29.9V AC/DC
Application
Backplane
Series
171395
Hole Center to Center
1.9 mm
Color
Black
Material
High Temperature Thermoplastic
Current Rating
0.75 A
Number of Contacts
96
Contact Finish
Gold Plated
Terminal Finish
Nickel Plated; Tin Plated
Number of Rows
12
Pitch - Mating Interface
1.90mm
Guide to Mating Part
No
Impedance
90Ω
Number of Columns
8
Data Rate
40.0 Gbps
Component Type
PCB Header
Voltage - Maximum
29.9V AC (RMS)/DC
Circuits (Loaded)
96
Temperature Range - Operating
-55° to +85°C
Orientation
Vertical
Durability (mating cycles max)
200
Plating min - Mating
0.762µm
Number of Pairs
6
Current - Maximum per Contact
0.75A
PCB Retention
None
Shield Type
Full Shield
Keying to Mating Part
None
Material - Metal
High Performance Alloy (HPA)
Material - Plating Mating
Gold
Material - Plating Termination
Tin
First Mate / Last Break
No
Product Name
Impel
Material - Resin
High Temperature Thermoplastic
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.