Zoro Homepage

High Speed / Modular Connectors Vhdm Bp 8 Row Shld E Shld End Assy 25 Col

  • Mfr # 740628502

  • Zoro # G605926696


product price: $38.59
/ea
Sold in multiples of 2 for $77.18

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
74062
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740628502
Zoro #
G605926696
UPC #
822350711869
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
74062
Standards
CSA Certified
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Features
Surface Mount Compatible
Sub-Category
Backplane Connectors
Hole Center to Center
2 mm (Mating Interface); 1 mm (Termination Interface)
Color
Black
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
200
Number of Rows
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.