Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOOD SIDE ENTRY 2P.PG16

  • Mfr # 936011712

  • Zoro # G2755974


product price: $42.55
/ea
Sold in multiples of 2 for $85.10

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Finish
Polyester Powder Coated
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011712
Zoro #
G2755974
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
10B «57X27»
Thread Size
Pg16

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Finish
Polyester Powder Coated
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Material
Aluminum
Number of Pegs
2
Material - Peg
Stainless Steel
Thread Type
(Pg)
Hood Coating
Polyester Powder
Entry Location
Side
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.