Zoro Homepage

HOOD SIDE ENTRY 4 PEGS HIGH CONSTRUCTION

  • Mfr # 936011695

  • Zoro # G500415837


product price: $53.99
/ea
Sold in multiples of 5 for $269.95

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011695
Zoro #
G500415837
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
10B «57X27»
Thread Size
M40

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
Finish
Polyester Powder Coated
IP Rating
IP66
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Hood
Die-cast Aluminum
Number of Pegs
4
Thread Type
(M) Metric
Material - Peg
Stainless Steel
Entry Location
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.