Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Wire Connector, Gray, Polyamide Insulation, 400 V

  • Mfr # 936010685

  • Zoro # G4047319


product price: $4.75
/ea
Sold in multiples of 16 for $76.00

Key Features

Type
Lever
Color
Gray
Insulation Material
Polyamide
Maximum Voltage
400 V
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010685
Zoro #
G4047319
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
3A «21x21»
Thread Size
M20

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
Polyamide
Maximum Voltage
400 V
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Series
93601
IP Rating
IP66
Material
Polyamide
Standards
CSA Certified, CSA 256883, UL E249674
Lock to Mating Part
Yes
Thread Type
(M) Metric
Material - Peg
Polyamide
Material - Hood
Polyamide
Number of Pegs
2
Entry Location
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.