Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOOD TOP ENTRY 1 LEVER AND GASKET

  • Mfr # 936011751

  • Zoro # G2756613


product price: $78.49
/ea
Sold in multiples of 2 for $156.98
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011751
Zoro #
G2756613
UPC #
-
Country of Origin
China

Dimensions

Component Size
10B «57X27»
Thread Size
M25

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
IP Rating
IP66
Finish
Polyester Powder Coated
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
Material - Hood
Die-cast Aluminum
Number of Levers
1
Thread Type
(M) Metric
Material - Lever
Galvanized Steel
Material - Gasket
NBR
Hood Coating
Polyester Powder
Lock to Mating Part
Yes
Entry Location
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.