Zoro Homepage

HOOD TOP ENTRY 1 LEV.M20

  • Mfr # 936010925

  • Zoro # G2091808


product price: $73.89
/ea
Sold in multiples of 2 for $147.78

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010925
Zoro #
G2091808
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
6B «44x27»
Thread Size
M20

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
Series
93601
Finish
Polyester Powder Coated
Material - Lever
Galvanized Steel
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Number of Levers
1
Material - Gasket
NBR
Lock to Mating Part
Yes
Entry Location
Top
Thread Type
(M) Metric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.