
Hood Top Entry High Construction (Hc)
Mfr # 7816.4566.5
Zoro # G105965560
product price: $59.99
/eaSold in multiples of 5 for $299.95
Key Features
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Standards
CSA Certified; UL E249674
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7816.4566.5
Zoro #
G105965560
UPC #
-
Country of Origin
Italy
Details
Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
Standards
CSA Certified; UL E249674
Material
Aluminum
Finish
Polyester Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.