
HOOD TOP ENTRY M25
Mfr # 936011170
Zoro # G2079634
product price: $40.65
/eaSold in multiples of 2 for $81.30
Key Features
Color
Gray
Maximum Voltage
500 V
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936011170
Zoro #
G2079634
UPC #
-
Country of Origin
Italy
Details
Item
Wire Connector
Color
Gray
Maximum Voltage
500 V
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.