Zoro Homepage

HOUSING KK .156IN GWT 10ckt

  • Mfr # 09-93-1000

  • Zoro # G4035209


product price: $0.68
/ea
Sold in multiples of 148 for $100.64

Key Features

Color
Black
Number of Rows
1
UL 94 Flammability Rating
V-2
Material
Nylon
Hole Center to Center
3.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-93-1000
Zoro #
G4035209
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Number of Rows
1
UL 94 Flammability Rating
V-2
Material
Nylon
Hole Center to Center
3.96 mm
Features
Glow-Wire Capable
Standards
UL E29179
Connector Type
Receptacle
Number of Contacts
10
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.