
Impact 4X8 Ortho Open Dual Wall Bp Assy
Mfr # 1713481828
Zoro # G605926580
product price: $9.99
/eaSold in multiples of 10 for $99.90
Key Features
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
171348
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1713481828
Zoro #
G605926580
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.254 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.