Zoro Homepage

Impact 6X10 Lt Gd Open Ram 5.5 .39 Enhnc

  • Mfr # 765603108

  • Zoro # G705926640


product price: $29.69
/ea
Sold in multiples of 3 for $89.07

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Coplanar
Series
76560
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765603108
Zoro #
G705926640
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.