Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact 6X10 Rght Gd Open Ram 4.9E .39

  • Mfr # 765605108

  • Zoro # G705926626


product price: $29.69
/ea
Sold in multiples of 3 for $89.07

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Coplanar
Series
76560
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765605108
Zoro #
G705926626
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Coplanar
Series
76560
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
180
Terminal Finish
Tin Plated
Hole Center to Center
1.9 mm
Number of Rows
18
Current Rating
0.75 A
Flammability
94V-0
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +85°C
Pitch - Mating Interface
1.90mm
Voltage - Maximum
30V AC (RMS)/DC
Circuits (Loaded)
180
Component Type
PCB Header
Durability (mating cycles max)
200
Number of Columns
10
Shielded
No
Number of Pairs
6
Guide to Mating Part
Yes
Keying to Mating Part
None
PCB Retention
Yes
Product Name
Impact
Stackable
No
Orientation
Right Angle
Current - Maximum per Contact
0.75A
Material - Metal
High Performance Alloy (HPA)
Plating min - Mating
0.762µm
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold
First Mate / Last Break
No
Impedance
100Ω
Data Rate
25.0 Gbps
UL
E29179
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.