Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Ortho Bp 4X8 Gl Endwall - Sn

  • Mfr # 768457808

  • Zoro # G305926699


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Orthogonal Midplane
Series
76845
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768457808
Zoro #
G305926699
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
3.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Orthogonal Midplane
Series
76845
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm; 2.15 mm
Flammability Rating
UL 94V-0
Number of Contacts
96
Current Rating
0.75 A
Number of Rows
12
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Compliant Pin
UL
E29179
Impedance
100Ω
PCB Retention
Yes
Product Name
Impact
Stackable
No
Orientation
Vertical
Material - Plating Mating
Gold
Polarized to PCB
Yes
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
96
First Mate / Last Break
No
Durability (mating cycles max)
200
Temperature Range - Operating
-55° to +85°C
Shielded
No
PCB Locator
No
Pitch - Mating Interface
1.90mm, 2.15mm
Number of Pairs
4
Component Type
PCB Header
Current - Maximum per Contact
0.75A
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Data Rate
25.0 Gbps
Material - Plating Termination
Tin
Keying to Mating Part
None
Plating min - Mating
0.762µm
Guide to Mating Part
Yes
Voltage - Maximum
30V AC (RMS)/DC
Number of Columns
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.